SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Lifetime® Storage Building 11' x 11' with Windows

Lifetime® Storage Building 11' x 11' with Windows

Item #: WB269373

Not Yet Rated

Price: $4,202.00

We will notify you when this product is back in stock.

Customers Also Viewed

Lifetime 7'10" x 12' 4" Storage Building With Windows

Lifetime 7'10" x 12' 4" Storage Building With Windows

Lifetime 8' x 5' Storage Building With Windows

Lifetime 8' x 5' Storage Building With Windows

Lifetime's 11-foot wide Sheds provide the perfect space for a tool shop, outdoor gear and ATVs, or even a place to park your car. The spacious interior, heavy-duty steel-reinforced construction, and low-maintenance design gives you a durable garage or workshop, and is the perfect solution to your storage needs.

100.4 square ft. (786.6 cubic ft.) - The Lifetime 11 ft. x 11 ft. Shed features: (2) large skylights, (2) shatter-proof polycarbonate windows, (2) screened vents, (2) 30 in. x 14 in. shelves, (5) 30 in. x 10 in. shelves, (2) peg strips, and a 10-year limited warranty. Floor and installation hardware included. Comes in (4) boxes.

Features:
  • Adjustable Shelving and Storage System
  • Attractive Appearance and Design
  • Dual-Wall High-Density Polyethylene (HDPE) Construction
  • Heavy-Duty Steel Trusses Provide Additional Roof Strength
  • High-Pitched Roof Allows for Quick Drainage of Rain and Snow
  • Lockable Steel-Reinforced Doors for Added Security
  • Low Maintenance Design
  • Slip-Resistant High-Density Polyethylene (HDPE) Floor Protects Against Oil, Solvents, and Stains
  • Sturdy Steel-Reinforced Construction
  • UV Protected to Prevent Weather Damage


Weights & Dimensions

  • Width 10' 3.5" FT
  • Window Dimensions 21.5" x 23.3"
  • Outside Sidewall Height 6' 8" FT
  • Nominal Depth 11' IN
  • Height 6' 7" - 9' 2-1/5" FT
  • Area Capacity 100.4 FT²
  • Wall Thickness 1 IN (2.54 cm)
  • Depth 10' 3.5" FT
  • Outside Peak Height 9' 4" FT
  • Inside Peak Height 9' 2-1/4" FT
  • Nominal Width 11' IN
  • Door Dimensions 57.5" x 77.3"
  • Inside Depth 10' 1/2" FT
  • Weight 869 LBS (395 kg)
  • Inside Width 10' 1/2" FT

Product Details

  • Skylight 2
  • Assembly Required Unassembled
  • Material Steel-Reinforced Dual-Wall High-Density Polyethylene (HDPE)
  • Style Storage Shed Building
  • Windows (2) Polycarbonate Windows Swing Open, Latch and Lock
  • Floor Polyethene Flooring
  • Capacity 786.6 FT³
  • Doors (1) Double Doors
  • Brand Lifetime
  • Manufacturers Part Number 6433
  • Features (2)Skylights;(2)Screened Vents
  • Color Family Mixed Colors

Warranty

  • Warranty 10 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifetime® Storage Building 11' x 11' with Windows

Lifetime® Storage Building 11' x 11' with Windows

Item #: WB269373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Lifetime® Storage Building 11' x 11' with Windows
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant