Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128654

MPN #: P6000-D-SD

Zurn® Stop Valve Repair Kit For Flush Valves, Fits 1" Control Stops

Product Description
Stop Valve Repair Kit P6000-D-SD 1" works with sensor and manual flush valves. It is built with Zurn's Go Blue material ensuring resistance against chemicals. It fits 1 inch and 3/4 inch control stops and can be used with ZEMS G1, ZEMS G2, ZTR, ZTS6200EV, ZER6152, ZER6195, and stops Tailpieces.

Prevent backflow and back-siphonage into potable water with Zurn's stop valve repair kit (Part no. P6000-D-SD) for AquaVantage® and AquaFlush® flush valves. Constructed with our chemical-resistant GO BLUE® material, our parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • Stop Valve Repair Kit - 1"


PRICE
$20.75

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5/16 in
Height5 in
Weight0.1 lbs
Size1

Product Details

TypeRepair Kit
ColorMulti-Colored
For Use WithZurn 1" and 3/4" Control Stops
Country of OriginChina
MaterialPlastic, Rubber
DescriptionStop Valve Repair Kit
Package Quantity1
Manufacturers Part NumberP6000-D-SD
Product TypeControl Stop Repair Kit
BrandZurn