✓ Removable weather urn top
✓ 4-way openings allow for easy trash disposal
✓ 12-gallon waste capacity
The Global Industrial Stone Panel Trash Weather Urn withstands extreme weather conditions and long-term daily use with a fire-safe and attractive stone finish. The stone panels are made out of reinforced resin material that maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Weather Urn conceals cigarette waste and features a piano hinge lid for easy cigarette butt disposal. Ships assembled. Sand sold separately.
Global Industrial
Model # :WB239576GY
Global Industrial Stone Panel Trash Weather Urn, Gray, 12 Gallon, 13-1/2" Square x 35"H
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 13-1/2 in |
| Height | 35 in |
Product Details
| Assembly Required | No |
| Type | Stone Panel Ash & Trash Receptacle |
| Color | Gray |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Lid |
| Panel Color Family | Gray |
| Material | Steel |
| Manufacturers Part Number | 239576GY |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Global Industrial |