Make a smooth impression with the Step-On Receptacle. This hands free receptacle has a unique shape allowing it to fit into room corners to help save on valuable space and is fingerprint proof, ensuring it will always look its best. The receptacle features a rigid plastic liner with built-in bag retainer and the lid closes slowly to prevent slamming of the lid and for a more quiet close. 7.5 Gallon Capacity. Stainless Steel. Limited Lifetime Warranty.
Safco® Step-On Receptacle, 7.5 Gallon SS - 9902SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 13-1/2 in |
| Height | 26-1/2 in |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 7-1/2 gal |
| Lid Type | Flat Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 9902SS |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Safco |