Foot pedal allows you to release the mop without touching the mop handle. The mop hooks allow the user to lift the mop head without touching – easily grasping the soiled mop head and placing into a garbage receptacle or washing machine.
Step-N-Go Mop Handle - 60" - Fibreglass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2-3/4 in |
| Diameter | -- in |
Product Details
| Type | Quick Change |
| Handle Material | Fiberglass |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | HW-7000F |
| Brand | M2 Professional |