REPLACEMENT Nexel® CASTER KIT FOR Global Industrial™ WIRE CARTS & TRUCKS
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Nexel® for their wide assortment of Global Industrial™ Wire Shelf Material Handling Carts and Trucks. Set of 4 Casters. Includes donut bumpers to help protect doorways and walls. Attaches to bottom of post.
Nexel
Model # :WB585182A
Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Weight Capacity | 300 each - 1200 per set lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Stem Casters |
| Color | Gray |
| Caster Type | Swivel Stem |
| Wheel Type | Caster Kit - (4) Polyurethane Swivel, 2 with Brakes |
| Material | Steel |
| Caster Index | Stem Casters |
| Package Quantity | 4 Casters |
| Manufacturers Part Number | CA5SB |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |