Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB299023

MPN #: MT1-2448-24ED3R

Little Giant® Mobile Machine Table W/ Drawer, Steel Square Edge, 48"W x 24"D x 24"H, Gray

Product Description
The machine table comes with 12 ga smooth steel top that won't warp or splinter. The legs and braces are 1-1/2" x 1-1/2" angle iron. This all-welded unit ships set up and ready for immediate use. The swivel casters with wheel brakes are 3" rubber with 500 lbs capacity. The accessory drawer measures 13"W x 15"D x 5"H. This product is made in USA.

PRICE
$1,219.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height24 in
Weight Capacity500 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Drawers1
Casters3" Locking, Solid Rubber
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryMobile
Number of Shelves1
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMT1-2448-24ED3R
Top MaterialSteel
BrandLittle Giant