The machine table comes with 12 ga smooth steel top that won't warp or splinter. The legs and braces are 1-1/2" x 1-1/2" angle iron. This all-welded unit ships set up and ready for immediate use. The swivel casters with wheel brakes are 3" rubber with 500 lbs capacity. This product is made in USA.
Little Giant® Mobile Machine Table W/ Shelf, Steel Square Edge, 36"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 18 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Drawers | -- |
| Casters | 3" Locking, Solid Rubber |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT1-2436-18-3R |
| Top Material | Steel |
| Brand | Little Giant |