The machine table comes with 12 ga smooth steel top that won't warp or splinter. The legs and braces are 1-1/2" x 1-1/2" angle iron. This all-welded unit ships set up and ready for immediate use. This product is made in USA.
Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 24"Wx18"Dx36"H, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$269.95was $349.95
Save $80.00 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT1-1824-36 |
| Top Material | Steel |
| Brand | Little Giant |