The machine table comes with 12 ga smooth steel top that won't warp or splinter. The legs and braces are 1-1/2" x 1-1/2" angle iron. This all-welded unit ships set up and ready for immediate use. This product is made in USA.
Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 24"Wx18"Dx30"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT1-1824-30 |
| Top Material | Steel |
| Brand | Little Giant |