+

Price: $4,707.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL STORAGE BUILDINGS
Steel Smokers Shelter
Steel storage buildings are available in varying styles for multiple applications. These outdoor storage shelters provide storage space for equipment, supplies, bikes and more. Sheds are made of durable steel for maximum protection and strength. 18-gauge steel roof is contoured for water drainage. 28-gauge steel siding for added protection. Welded steel frame is powder-coated blue. Includes lag-down plates for secure installation. Shed measures 10 ft wide x 8 ft deep x 9 ft high overall. Steel Smokers Shelter includes a 42"W clear front panel to protect people from wind and the elements. Provides a convenient smoker's shelter or bus stop. Includes a wooden lean-back bend rail for user comfort. Easy assembly.
Steel Smokers Shelter
Steel storage buildings are available in varying styles for multiple applications. These outdoor storage shelters provide storage space for equipment, supplies, bikes and more. Sheds are made of durable steel for maximum protection and strength. 18-gauge steel roof is contoured for water drainage. 28-gauge steel siding for added protection. Welded steel frame is powder-coated blue. Includes lag-down plates for secure installation. Shed measures 10 ft wide x 8 ft deep x 9 ft high overall. Steel Smokers Shelter includes a 42"W clear front panel to protect people from wind and the elements. Provides a convenient smoker's shelter or bus stop. Includes a wooden lean-back bend rail for user comfort. Easy assembly.
Weights & Dimensions
- Depth 96 IN (243.84 cm)
- Width 10 FT (3.05 m)
- Inside Height 90 IN (228.6 cm)
- Inside Depth 72 IN (182.88 cm)
- Height 7' 7" FT
- Weight 772 LBS (350.91 kg)
- Inside Width 108 IN (274.32 cm)
Product Details
- Assembly Required Unassembled
- Type 3-Sided with Front Opening
- Frame Color Family Blue
- Brand Vestil
- Material Steel
- Style Smokers Shelter
- Features Includes Wooden Lean-Back Bench Rail
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Steel Smokers Shelter With Clear Front Panel & Wooden Bench Rail, 120"W x 96"D x 91"H
$4707.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories