Omni Metalcraft STEEL 10' LONG STRAIGHT SECTION SKATE WHEEL CONVEYOR
Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling is designed for maximum strength to move the heaviest items. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths. Capacity is 65 lbs. per wheel.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-24-20-10-LL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$935.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 24 in |
| Weight Capacity | 350 lbs |
| Weight | 101 lbs |
| Skate Wheel Diameter | 2 in |
| Between Frame Width | 22 in |
| Inside Radius | --- in |
Product Details
| Assembly Required | Assembled |
| Type | Straight Conveyor |
| Wheels per Foot | 20 |
| Material | Steel |
| Manufacturers Part Number | WSHS3-24-20-10-LL |
| Conveyor Section | Straight |
| Brand | Omni Metalcraft |