Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Accuform

Model # :WB489020

MPN #: P8GR

Steel Sign Post - 96"H

Product Description
Traffic and Parking Sign Post

Use this green enamel post to hang parking lot signs. Depth is 1.5", thickness is 1/8". 8 feet long - 2 feet in the ground and 6 feet above ground. Sign Post, Steel, Green, 8 Ft. 2# Baked Green Enamel, Punched With 3/8" Dia. Holes 1 in. on center full length.
PRICE
$195.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height1-1/2 in
lbs/ft2 lbs
Thickness1-8/19 mil
Post Height8 ft

Product Details

ColorGreen
WheelsNo
Mounting LocationMounting Holes
MaterialSteel
Package Quantity1
DescriptionU-Channel Sign Post
Manufacturers Part NumberP8GR
BrandAccuform