Take 15% off your entire order!

Offer applied at checkout

+

Steel Sign Post - 72"H

Steel Sign Post - 72"H

Item #: WB337527

(7)

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $52.95

Quantity Discount

  • Buy 1-6 $52.95 ea.
  • Buy 7+ $50.95 ea.

Quantity

Customers Also Viewed

Traffic and Parking Sign Post

Use this green enamel post to hang parking lot signs. 6 feet long. Sign Post, Steel, Green, 8 Ft. 2# Baked Green Enamel, Punched With 3/8" Dia. Holes 1 in. on center full length.

Click here to see our selection of Parking and Traffic Signs.

  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 3-1/2 (8.89 cm)
  • HEIGHT INCHES 1-1/2 (3.81 cm)
  • COLOR FINISH Green
  • BRAND National Marker Company
  • CONSTRUCTION Steel
  • DESCRIPTION U-Channel Sign Post
  • MANUFACTURERS PART NUMBER P6GR
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 1-8/19
  • LEGEND HEADING --
  • MOUNTING Mounting Holes
  • SIGN LEGEND --
  • WHEELS No
  • POST HEIGHT FEET 6 (1.83 m)
  • LBS./FT. 2 (.91 kg)
  • SIGN SHAPE --
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dan

    Date: April 23, 2019

    Sign Post
    Your review:
    Good and strong yet no extremely heavy weight wise.
  • Reviewer: Joseph

    Date: April 23, 2019

    Sign Post
    Your review:
    Exactly what we needed and exactly as advertised
  • Reviewer: JUNIOR

    Date: April 23, 2019

    Heavy duty steel
    Your review:
    I have ordered about 4 of these in the past and haven't had any problems with the steel post
  • Reviewer: JUNIOR

    Date: April 23, 2019

    Great job with these post
    Your review:
    I have ordered about 4 of these in the past and haven't had any problems with the steel post with very little rust after years of service from them
  • Reviewer: Steven

    Date: April 23, 2019

    Solid posts as advertised
    Your review:
    These posts seam to be well made and work well for installing signs.
  • Reviewer: C Y

    Date: April 23, 2019

    As listed
    Your review:
    fine product, as listed
  • Reviewer: jo

    Date: April 23, 2019

    sign posts
    Your review:
    very nice
Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Sign Post - 72"H

Steel Sign Post - 72"H

Item #: WB337527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Sign Post - 72"H
    Steel Sign Post - 72"H
    Steel Sign Post - 72"H
    Steel Sign Post - 72"H
    Steel Sign Post - 72"H
    Steel Sign Post - 72"H
    Steel Sign Post - 72"H
    Steel Sign Post - 72"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant