Take 15% off your entire order!

Offer applied at checkout

+

Steel Sign Post - 48"H

Steel Sign Post - 48"H

Item #: WB337526

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $35.95

Quantity

Customers Also Viewed

Steel Sign Post - 72"H

Steel Sign Post - 72"H

Steel Sign Post - 96"H

Steel Sign Post - 96"H

Security Stop Sign - Stop

Security Stop Sign - Stop

054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green

054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green

U-Channel Sign Post, 6'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 6'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post

U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom

U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom

Magic Master TNR-PP Universal Rolling Sign Holder

Magic Master TNR-PP Universal Rolling Sign Holder

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Traffic and Parking Sign Post

Use this green enamel post to hang parking lot signs. 4 feet long. Sign Post, Steel, Green, 4 Ft. 2# Baked Green Enamel, Punched With 3/8" Dia. Holes 1 in. on center full length.

Click here to see our selection of Parking and Traffic Signs.

Weights & Dimensions

  • lbs/ft 2 LBS (.91 kg)
  • Width 3-1/2 IN (8.89 cm)
  • Post Height 4 FT (1.22 m)
  • Height 1-1/2 IN (3.81 cm)
  • Thickness 1-8/19 MIL

Product Details

  • Mounting Location Mounting Holes
  • Description U-Channel Sign Post
  • Package Quantity 1
  • Brand National Marker
  • Wheels No
  • Material Steel
  • Manufacturers Part Number P4GR
  • Color Family Green
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Leif

    Date: April 23, 2019

    Poor quality control
    Your review:
    Ordered 5 of these along with bases for portable signs here at work. Only 1 of them had all the holes drilled, the other 4 are mounted upside down because I didn't want to waste a bunch of time drilling out holes. On those, the post sticks out over the top of the sign. It looks unprofessional and seems like something that would be easy to catch.
  • Reviewer: Ann

    Date: April 23, 2019

    Steel sign post-48"
    Your review:
    Product works great. No problems.
  • Reviewer: TIM

    Date: April 23, 2019

    Steel poste
    Your review:
    Good product
  • Reviewer: Michael

    Date: April 23, 2019

    Sign post
    Your review:
    This post is great. Very heavy duty and easy to connect to base and connect sign.
  • Reviewer: OHUMC

    Date: June 08, 2012

    Sign Post
    Your review:
    This sign post works well with the portable sign base and sign that is used with it. It is sturdy without being overly heavy making it easy to move yet strong enough to be handled without kid gloves.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can I put 2 signs on this pole?; one on each side so it looks 2 sided.

    Question Asked By: Lonna , January 20, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Lonna, There is a bracket you can Special Order by calling our sales team that will allow you to use 2 signs. And we do offer some Square Posts which have holes on all four sides for multi-directional signage. They are Global model numbers B1504157, B1504169 and B1504208. Thank you for your interest in our product!

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Sign Post - 48"H

Steel Sign Post - 48"H

Item #: WB337526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Sign Post - 48"H
    Steel Sign Post - 48"H
    Steel Sign Post - 48"H
    Steel Sign Post - 48"H
    Steel Sign Post - 48"H
    Steel Sign Post - 48"H
    Steel Sign Post - 48"H
    Steel Sign Post - 48"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant