OVERHEAD-BRACED STEEL BATHROOM PARTITION COMPONENTS
Partition Door with Inward Swing
Overhead-braced powder coat steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Door is formed and cemented under pressure to a double faced honeycomb paper core. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac.
Steel Inward Swing Partition Door - 25-5/8"W x 58"H (Almond)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$705.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-5/8 in |
| Depth | 1 in |
| Height | 58 in |
Product Details
| Material | Steel |
| Description | Partition Door (Inward Swing) |
| Color | Brown |
| Door Type | Inward Swing |
| Manufacturers Part Number | 1226AD / 13001 |
| Brand | Metpar |