STEEL GUARD RAIL KIT FOR Omni Metalcraft 90 DEGREE CURVED SECTION ROLLER CONVEYORS
Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.
Not for use with 2-1/2" diameter roller conveyors.
Note: This is for Omni Metalcraft Curved Conveyors only; at the time of order Omni Metalcraft will need to know the Part # of the Omni Metalcraft Conveyor it is being applied to.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Steel Guard Rail Kit (Pair) for Omni Metalcraft 90 Degree Curved Roller Conveyor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
Product Details
| Assembly Required | Yes |
| Type | 90 Degree Curve Conveyor Section |
| Material | Steel |
| Manufacturers Part Number | GCBC-90-1.6-A-"Inside Radius TBD" - "BF/OAW" |
| Conveyor Section | 90 Degree Curve |
| Brand | Omni Metalcraft |