Take 15% off your entire order!

Offer applied at checkout

+

Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor

Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor

Item #: WB242501S

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Quantity

Customers Also Viewed

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Hytrol® 5 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 4.5" Roller Centers

Hytrol® 5 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 4.5" Roller Centers

Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-12-8-5

Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-12-8-5

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Hytrol® Stationary Floor Support MS-6-30 - 30"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-6-30 - 30"W - Max. Leg 35-5/8"H

STEEL GUARD RAIL KIT FOR Omni Metalcraft 10' LONG STRAIGHT SECTION SKATE WHEEL CONVEYORS

Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.

Weights & Dimensions

  • Max Leg Height 9-1/4 IN (23.5 cm)
  • Width 1 IN (2.54 cm)
  • Length 10 FT (3.05 m)

Product Details

  • Type Accessory
  • Brand Omni Metalcraft
  • Assembly Required Unassembled
  • Material Steel
  • Manufacturers Part Number GCBS-10-1.0 x 2.5-A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor

Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor

Item #: WB242501S

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.0 x 2.5-A for Omni Metalcraft 10' Straight Skate Whl Conveyor
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant