Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor

Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor

Item #: WB242501R

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $232.95

Quantity

Customers Also Viewed

STEEL GUARD RAIL KIT FOR Omni Metalcraft 10' LONG STRAIGHT SECTION ROLLER CONVEYORS

Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.

Not for use with 2-1/2" diameter roller conveyors.

Product Details

  • Type Accessory
  • Brand Omni Metalcraft
  • Assembly Required Unassembled
  • Material Steel
  • Manufacturers Part Number GCBS-10-1.6-A

Weights & Dimensions

  • Max Leg Height 9-1/4 in (23.5 cm)
  • Width 1 in (2.54 cm)
  • Length 10 ft (3.05 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor

Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor

Item #: WB242501R

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant