x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters

Item #: WB952122

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Standard
  • Ergonomic

Standard

Price: $306.95

Quantity Discount

  • Buy 1-11 $306.95 ea.
  • Buy 12-24 $290.95 ea.
  • Buy 25+ $275.95 ea.

Quantity

Customers Also Viewed

STEEL DECK TRUCK

All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 8-1/2 (21.59 cm)
  • HANDLE HEIGHT INCHES ABOVE FLOOR 39 (99.06 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 106 (48.18 kg)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Mold-on Rubber
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FLORA

    Date: April 23, 2019

    Platform Truck
    Your review:
    Its very quiet
  • Reviewer: Susan

    Date: April 23, 2019

    platform truck
    Your review:
    Awesome truck. Well built. Haven't tried weight capacity; handles our work load just fine. Would recommend. Handle is removable.
  • Reviewer: GEORGE

    Date: April 23, 2019

    Happy Warehouse Camper
    Your review:
    Quality much better than expected at this price.
  • Reviewer: Eric

    Date: April 23, 2019

    Good Platform Truck
    Your review:
    This truck is a good value for the price and arrived with all the parts intact. The fit of the hardware was a little loose, so I used my own grade 5 bolts instead of the loose grade 2 supplied on the casters
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® Chrome Wire Document Holder

$28.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters

Item #: WB952122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 30 2000 Lb. Capacity 6" Rubber Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant