x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Item #: WB952123

(8)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Standard
  • Ergonomic

Standard

Price: $272.95

Quantity Discount

  • Buy 1-11 $272.95 ea.
  • Buy 12-24 $257.95 ea.
  • Buy 25+ $244.95 ea.

Quantity

Customers Also Viewed

STEEL DECK TRUCK

All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 8-1/2 (21.59 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 88 (40 kg)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Mold-on Rubber
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROBERT

    Date: April 16, 2021

    Great Cart
    Your review:
    A+++
  • Reviewer: JOHN

    Date: January 14, 2021

    Owner
    Your review:
    Very nice
  • Reviewer: DAVID

    Date: April 03, 2020

    Happy
    Your review:
    Very good product. Have purchased and repurchased. Happy, Happy, Happy.
  • Reviewer: RENEE

    Date: April 23, 2019

    Flat Cart
    Your review:
    This product is as advertised. Sturdy and well constructed. Good value for cost. Shipped in a timely manner.
  • Reviewer: ROGER

    Date: April 23, 2019

    Cart
    Your review:
    Cart was easy to put together and moves easily. Cart very well constructed.
  • Reviewer: MICHELLE

    Date: April 23, 2019

    Good Purchase
    Your review:
    Good purchase. We have used it numerous times and have no complaints.
  • Reviewer: Jessie

    Date: April 23, 2019

    Does the Job
    Your review:
    This cart is sturdy and does what it is supposed to.
  • Reviewer: MEGHAN

    Date: April 23, 2019

    Flat bed cart
    Your review:
    Great product!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Will the 8" wheels from the 24"x 30" platform truck fit on the 24x48 truck? Can I buy the 8" wheels as replacements?

    Question Asked By: j, December 14, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, unfortunately we do not offer a 24" x 30" steel platform truck but yes you may purchase 8" wheels as replacements. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® Chrome Wire Document Holder

$28.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Item #: WB952123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant