x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters

Item #: WB952130

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Ergonomic
  • Standard

Standard

Price: $316.95

Quantity Discount

  • Buy 1-11 $316.95 ea.
  • Buy 12-24 $300.95 ea.
  • Buy 25+ $285.95 ea.

Quantity

Customers Also Viewed

STEEL DECK TRUCK

All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • CAPACITY LBS 2400 (1090.91 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 10-3/4 (27.31 cm)
  • HANDLE HEIGHT INCHES ABOVE FLOOR 41 (104.14 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 88 (40 kg)
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Mold-on Rubber
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bill

    Date: April 23, 2019

    Steel Deck Platform Truck
    Your review:
    No problems with Quality and product is as described in the catalog.
  • Reviewer: Steve

    Date: April 23, 2019

    Great cart
    Your review:
    Cart handles all our weight requirements. Wheels hold up well in an oily shop environment
  • Reviewer: Sangwon

    Date: April 23, 2019

    Sturdy, reliable, easy to maneuver
    Your review:
    I bought this cart for handling my bronze sculptures, some of them 100+ lb. The 8" casters seem strong and roll nicely on the floors. Also, the big wheels raise the platform and the handlebar height, so it's comfortable for a 6' tall person like me to maneuver around. The cart is pretty well made and expected to last several years. I'm satisfied with both the product and Global Industrial's customer service. Thank you.
  • Reviewer: Batteryheadbill

    Date: April 23, 2019

    Unbelievably sturdy!
    Your review:
    Super buy. Obviously, we use to cart around batteries. The cart is very rugged and the large wheels makes it easy to maneuver. I would buy again!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® Chrome Wire Document Holder

$30.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters

Item #: WB952130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Global Industrial™ Steel Deck Platform Truck 36 x 24 2400 Lb. Capacity 8" Rubber Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant