STEEL DECK TRUCK
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Global Industrial
Model # :WB952121
Global Industrial™ Steel Deck Platform Truck 36 x 24 2000 Lb. Capacity 6" Rubber Casters
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$329.95was $469.95
Save $140.00 (30%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 2000 lbs |
| Weight | 81 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 24 in |
| Deck Length | 36 in |
| Deck Height | 8-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Mold-on Rubber |
| Handle Type | Push Handle |
| Finish Type | Baked Enamel |
| Surface Type | Solid |
| Material | Steel |
| Manufacturers Part Number | 952121 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |