STEEL DECK TRUCK
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Global Industrial
Model # :WB952110
Global Industrial™ Steel Deck Platform Truck 36 x 24 1400 Lb. Capacity 5" Rubber Casters
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 38 in |
| Weight Capacity | 1400 lbs |
| Weight | 73 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 36 in |
| Deck Length | 36 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | 952110 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |