Little Giant® Steel Deck Platform Truck - Flush Edge - 24x48 - Mold-on Rubber
Fully assembled and ready for use, these all welded steel platform trucks are built for long, trouble-free service in medium duty applications. Removable cross-brace handle extends 28" high above the reinforced formed steel deck. Formed steel deck has 1-1/2" to help retain small parts.
Little Giant® Steel Deck Platform Truck T-520-UPS - Flush Edge - 24 x 48 - Mold-on Rubber
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,065.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 24 in |
| Height | 38 in |
| Weight Capacity | 1600 lbs |
| Weight | 80 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | T-520-UPS |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |