Little Giant® Steel Deck Platform Truck - 24x36 - Lip Edge - Polyurethane
Fully assembled and ready for use, these all welded steel platform trucks are built for long, trouble-free service in medium duty applications. Removable cross-brace handle extends 28" high above the reinforced formed steel deck. Formed steel deck has 1-1/2" to help retain small parts.
Little Giant® Steel Deck Platform Truck T-710-LU-UPS - 24 x 36 - Lip Edge - Polyurethane
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 37 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Deck Length | 36 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | No |
| Type | Lip Edge Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Polyurethane |
| Handle Type | Cross-Braced Handle |
| Material | Steel |
| Manufacturers Part Number | T-710-LU-UPS |
| Handle Style | Removable Cross-Braced Handle |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |