Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB330034

Global Industrial™ Steel Deck Narrow Aisle U-Boat Platform Truck 60"x16", 1500 Lb. Cap.

Product Description
✓ 13-gauge steel deck, 1500 lb payload capacity
✓ Scratch- & corrosion-resistant powder coat finish
✓ Removable handles accept optional steel shelves

The 60" tall x 16" wide Global Industrial™ Steel Deck Narrow-Aisle U-Boat Platform Truck is designed to carry more merchandise than several hand trucks and stock carts combined, with a narrow deck width that makes it easier to maneuver in confined spaces, aisles, and hallways. Its 13-gauge steel deck has a slip-resistant diamond tread surface with a 1500 lb. payload capacity for maximum strength. Two rigid 8" polyurethane wheels and four swivel 4" rubber casters. No assembly required. Limited 1-Year Warranty.

  • 12" deck height
  • Cross-braced & reinforced handles & deck provide durability & strength
  • 6-wheel caster configuration allows it to turn within its own radius
  • Dual removable handles allow transport of oversized cargo
  • Optional steel shelves offer additional shelf space. 2 shelves max/truck with 350 lb. capacity per shelf
  • PROMOTIONAL PRICE
    $365.95

    was $519.00
    Save $153.05 (29%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60 in
    Width16 in
    Height63 in
    Weight Capacity1500 lbs
    Weight105 lbs
    Wheel Diameter8 in
    Deck Width16 in
    Deck Length60 in
    Deck Height12 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane/Rubber
    TypeStandard U-Boat Platform Truck
    Deck MaterialSteel
    Caster Type(2) Rigid, (4) Swivel
    Number of Levels1
    Wheel Type(2) Rigid 8" Polyurethane & (4) Swivel 4" Rubber
    MaterialSteel
    Manufacturers Part Number330034
    BrandGlobal Industrial

    Warranty

    Warranty1 Year