ADDITIONAL REMOVABLE HANDLE
Reinforced corner sockets on both deck ends allows use of additional push handle for bi-directional operation. Fits Global Equipment brand Steel Bound Wood Platform Trucks.
Global Industrial
Model # :WB279CP10
Global Industrial™ Removable 30"W Handle for Steel Bound Wood Deck Platform Truck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
Product Details
| Assembly Required | No |
| Type | Handle |
| Deck Material | Plywood |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 279CP10 |
| Handle Type | Push Handle |
| Brand | Global Industrial |