Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Removable 24"W Handle for Steel Bound Wood Deck Platform Trucks

Global Industrial™ Removable 24"W Handle for Steel Bound Wood Deck Platform Trucks

Item #: WB279CP9

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Quantity

Customers Also Viewed

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 1000 Lb. Cap. 5" Polyurethane Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 1000 Lb. Cap. 5" Polyurethane Casters

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Steel Bound Wood Deck Platform Truck 60x30 1000 Lb. Capacity 5" Poly Casters

Global Industrial™ Steel Bound Wood Deck Platform Truck 60x30 1000 Lb. Capacity 5" Poly Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 36 x 24 1400 Lb. Capacity 5" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 36 x 24 1400 Lb. Capacity 5" Rubber Casters

Global Industrial™ Plastic Deck Flatbed Platform Truck 36" x 24", 1000 Lb. Capacity

Global Industrial™ Plastic Deck Flatbed Platform Truck 36" x 24", 1000 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Folding Platform Truck with Telescopic Aluminum Deck 300 Lb. Capacity

Global Industrial™ Folding Platform Truck with Telescopic Aluminum Deck 300 Lb. Capacity

Baby Changing Table - 9012

Baby Changing Table - 9012

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

ADDITIONAL REMOVABLE HANDLE

Reinforced corner sockets on both deck ends allows use of additional push handle for bi-directional operation. Fits Global Equipment brand Steel Bound Wood Platform Trucks.

Weights & Dimensions

  • Width 24 IN (60.96 cm)

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 279CP9
  • Color Family Blue
  • Handle Style Removable Handle
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Brent

    Date: June 26, 2019

    Handle for Platform Truck
    Your review:
    Purchased as an addition to purchase of platform truck. Arrived promptly, fit the product purchased for.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Removable 24"W Handle for Steel Bound Wood Deck Platform Trucks

Global Industrial™ Removable 24"W Handle for Steel Bound Wood Deck Platform Trucks

Item #: WB279CP9

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Removable 24"W Handle for Steel Bound Wood Deck Platform Trucks
    Global Industrial™ Removable 24"W Handle for Steel Bound Wood Deck Platform Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant