Steel Pipe Bollards
for Existing Concrete Floors
The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Top features chain slots that allows steel chains (sold separately) to pass through openings and create a barrier. Base plates include 4 openings for mounting bolts (sold separately). High visibility yellow powder coat finish. This style is designed to install on existing concrete floors.
Global Industrial
Model # :WB652900M
Global Industrial Steel Safety Bollard W/Chain Slots & Removable Cap, 5.5''D x 42"H
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 29 lbs |
| Bolt Spacing | 3-3/8 mm |
| Gauge | 10 ga |
| Base Dimensions (W x L) | 8 x 8 in |
| Diameter | 5-1/2 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard with Chain Slots |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Hardware Included | No |
| Option | Existing Concrete |
| Mounting Location | Concrete |
| Includes | Removable Cap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 652900M |
| Shape | Round |
| Brand | Global Industrial |