Sand urn helps dispose of cigarettes in entrances and other smoking areas. Great for outdoor or indoor environments. Sand urn is made using durable, heavy gauge steel body with black finish and a non-marring anodized spun aluminum top. Urn top accepts sand (sold separately) to snuff out cigarette butts. Large diameter opening with removable galvanized liner allows easy waste disposal. Measures 10 diameter x 25H. Made in the USA.
Steel Ash And Trash Urn 3 Gallon Black With Aluminum Top 10" Dia. x 25"H 3000BK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Available on or around 11/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 25 in |
| Weight | 9 lbs |
| Diameter | 10 in |
Product Details
| Assembly Required | No |
| Type | Ash & Trash Receptacle |
| Color | Black |
| Opening | Round |
| Lid | Yes |
| Capacity | 3 gal |
| Lid Type | Ashtray Lid |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 3000BK |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Witt Industries |