Steel 3 Step Tilt & Roll Ladder W/ Perforated - HL-3NS-P
Ballymore's Unique Tilt and Roll Ladders have a 20" deep top step as compared to other standard ladders that have a 10" or 14" deep top step. These heavy duty ladders have a 450 pound capacity and have a balanced design allowing ladders to tilt and roll effortlessly. Features a straddle base and are shipped unassembled. All ladders have a durable gray powder coated finish and built to OSHA and ANSI standards.
3 Step Steel Tilt & Roll Ladder Perforated Tread - HL-3NS-P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,119.00
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 38 in |
| Height | 63 in |
| Weight Capacity | 450 lbs |
| Weight | 77 lbs |
| Height to Top Step/Platform | 2 ft 6 in |
| Top Step Depth | 20 in |
| Step Width | 24 in |
| Base | Straddle Base |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Number of Steps | 3 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Description | Tilt and Roll Ladder |
| Manufacturers Part Number | HL-3NS-P |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA & ANSI |
| Environmentally Friendly | Yes |