Steel 2 Step Tilt & Roll Ladder W/ Serrated Grating - TR-2-G
Ballymore's Unique Tilt and Roll Ladders have a 20" deep top step as compared to other standard ladders that have a 10" or 14" deep top step. These heavy duty ladders have a 450 pound capacity and have a balanced design allowing ladders to tilt and roll effortlessly. Features a non-straddle base and are shipped unassembled. All ladders have a durable gray powder coated finish and built to OSHA and ANSI standards.
2 Step Steel Tilt & Roll Ladder Serrated Grating - TR-2-G
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 34 in |
| Height | 53 in |
| Weight Capacity | 450 lbs |
| Weight | 50 lbs |
| Height to Top Step/Platform | 1 ft 8 in |
| Top Step Depth | 20 in |
| Step Width | 24 in |
| Base | Non-straddle Base |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Number of Steps | 2 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated Grating |
| Material | Steel |
| Description | Tilt and Roll Ladder |
| Manufacturers Part Number | TR-2-G |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA & ANSI |
| Environmentally Friendly | Yes |