Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



EnviroNize®

Model # :WBB0014447

MPN #: ESV6000-ASP

EnviroNize® Steam Vapore Dry Vape Deep Cleaning w/Injection ESV6000-ASP

Product Description
EnviroNize® Steam Vapore Dry Vape Deep Cleaning w/Injection ESV6000-ASP

EnviroNize ® Steam Vapore and Vacuum Combo - Featuring DRY-VAPOR TECHNOLOGY - comes with a Detergent Injection System and when used with EnviroNize ® Catholyte RTU Cleaner |Degreaser as a PRE-TREAT quickly and efficiently removes tough and baked on residue and stubborn stains. The POWERFUL VACUUM provides easy suction of debris. The vacuum can be used independently or simultaneously with the Dry Vapor for ultimate cleaning and decontamination.

COMPLETE USER ACCESSORIES ARE INCLUDED W/Carrying Bag:
  • Full Complement of Nylon Brushes
  • Full Complement of Squeegees
  • Full Complement of Deployment Nozzles
  • Upholstery and Carpet Tools
  • Unit Hoses
  • Brush Bonnets
  • Complete Selection of Extensions for Brushes
UNIT COST RECOVERY is very quick as it will cut costs associated with labor and solution over conventional methods of disinfection.

IDEAL FOR PROVIDING DEEP CLEANING and DISINFECTION ON MORE DIFFICULT SURFACES ~ UNLIMITED APPLICATIONS SUCH AS;
  • Removing Residue on Grow Tables
  • Calcium Deposits on Water Pipes
  • Removing Salt Stains on Carpet Runners
  • Removing Algae on Windows and Surfaces
  • Deep Cleans Equipment and Conveyors
PRICE
$11,999.99

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDry Vape
IncludesDry Vape, Vacuum & Accessories
DescriptionHot Vape
BrandEnviroNize®