+

Price: $3,742.00
Customers Also Viewed
Single Scissor Lift with Hand Control
Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor.
- CAPACITY LBS 1500 (681.82 kg)
- COLOR FINISH Orange
- ASSEMBLY Assembled
- BRAND Presto
- CONSTRUCTION Steel
- CONTROL Hand Operated
- LIFT TIME 36 Seconds
- LOWERED HEIGHT INCHES 5-1/4 (13.34 cm)
- MANUFACTURERS PART NUMBER XS36-15H
- MOTOR HP 1/3
- PLATFORM LENGTH INCHES 48 (121.92 cm)
- PLATFORM WIDTH INCHES 24 (60.96 cm)
- RAISED HEIGHT INCHES 41 (104.14 cm)
- TYPE Single Scissor
- VOLTAGE 115, 1 Phase
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Brian D
Date: April 23, 2019
There are no questions for this product.
Save $598.00 with this comparable product
Global Industrial™ Power Scissor Lift Table With Hand Control, 48" x 28", 2200 Lb. Capacity
Item #: 989018
Not Yet Rated
Available on or around 04/11/2021
$3,144.00
compare items
PrestoLifts™ Powered Scissor Lift Table XS36-15H Hand Control 1500 Lb.
$3742.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories