x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Powered Scissor Lift Table XS36-15F Foot Control 1500 Lb.

PrestoLifts™ Powered Scissor Lift Table XS36-15F Foot Control 1500 Lb.

Item #: WB176027

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Foot Operated
  • Hand Operated

Foot Operated

Price: $3,742.00

Quantity

Customers Also Viewed

PrestoLifts® LIGHT DUTY SCISSOR LIFT TABLE

Single Scissor Lift with Foot Control


Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor.

  • CAPACITY LBS 1500 (681.82 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND Presto
  • CONSTRUCTION Steel
  • CONTROL Foot Operated
  • LIFT TIME 36 Seconds
  • LOWERED HEIGHT INCHES 5-1/4 (13.34 cm)
  • MANUFACTURERS PART NUMBER XS36-15F
  • MOTOR HP 1/3
  • PLATFORM LENGTH INCHES 48 (121.92 cm)
  • PLATFORM WIDTH INCHES 24 (60.96 cm)
  • RAISED HEIGHT INCHES 41 (104.14 cm)
  • TYPE Single Scissor
  • VOLTAGE 115, 1 Phase
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANIEL

    Date: April 23, 2019

    Presto Scissor Lift
    Your review:
    We use in our assembly process to elevate and install different parts as the unit(s) progress down the line. This lift provides us a very stable platform as the unit gets heavier.
  • Reviewer: Brian Earley

    Date: April 23, 2019

    Scissor Lift Review
    Your review:
    This lift is perfect for the production line I oversee. The low clearance allows me to roll my unit over the lift and then raise to a managable working height. I also like how the hydralics are all enclosed inside lift.
Product Q & A

There are no questions for this product.

Save $598.00 with this comparable product

Global Industrial™ Power Scissor Lift Table With Hand Control, 48" x 28", 2200 Lb. Capacity

Item #: 989018

Not Yet Rated

Available on or around 04/11/2021

$3,144.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Powered Scissor Lift Table XS36-15F Foot Control 1500 Lb.

PrestoLifts™ Powered Scissor Lift Table XS36-15F Foot Control 1500 Lb.

Item #: WB176027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Powered Scissor Lift Table XS36-15F Foot Control 1500 Lb.
    PrestoLifts™ Powered Scissor Lift Table XS36-15F Foot Control 1500 Lb.
    PrestoLifts™ Powered Scissor Lift Table XS36-15F Foot Control 1500 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant