x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Powered Scissor Lift Table XS36-10F Foot Control 1000 Lb.

PrestoLifts™ Powered Scissor Lift Table XS36-10F Foot Control 1000 Lb.

Item #: WB176025

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Hand Operated
  • Foot Operated

Foot Operated

Price: $3,876.00

Quantity

Customers Also Viewed

PrestoLifts® LIGHT DUTY SCISSOR LIFT TABLE

Single Scissor Lift with Foot Control


Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor.

  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND Presto
  • CONSTRUCTION Steel
  • CONTROL Foot Operated
  • LIFT TIME 29 Seconds
  • LOWERED HEIGHT INCHES 5-1/4 (13.34 cm)
  • MANUFACTURERS PART NUMBER XS36-10F
  • MOTOR HP 1/3
  • PLATFORM LENGTH INCHES 48 (121.92 cm)
  • PLATFORM WIDTH INCHES 24 (60.96 cm)
  • RAISED HEIGHT INCHES 41 (104.14 cm)
  • TYPE Single Scissor
  • VOLTAGE 115, 1 Phase
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike

    Date: April 23, 2019

    Works great and easy to use
    Your review:
    Extremely easy install, just plug in and use.
Product Q & A

There are 2 questions and 2 answers for this product.

  • where is this table made?

    Question Asked By: Francis Horiel, October 03, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 04, 2019

      Hello, this table is made in the USA. Thank you for your question.

  • Hello, Can one add wheels to this unit? Is there holes in the base provided for this purpose? How much does this unit weigh? Thank you, Michael

    Question Asked By: Ulsaker Studio,, July 04, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Michael at Ulsaker Studio, No you can not add wheels to this model. This model weighs 465 pounds. Thank you for your interest in our product!

Save $365.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Powered Scissor Lift Table XS36-10F Foot Control 1000 Lb.

PrestoLifts™ Powered Scissor Lift Table XS36-10F Foot Control 1000 Lb.

Item #: WB176025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Powered Scissor Lift Table XS36-10F Foot Control 1000 Lb.
    PrestoLifts™ Powered Scissor Lift Table XS36-10F Foot Control 1000 Lb.
    PrestoLifts™ Powered Scissor Lift Table XS36-10F Foot Control 1000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant