x

Take 15% off your entire order!

Offer applied at checkout

+

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

Item #: WBB2247875

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $560.00

Quantity

Customers Also Viewed

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

Static Dissipative Kick-Step Stool with 3 conductive spring loaded metal casters, Rugged metal construction with 3 conductive, spring loaded metal castors. Static dissipative covering on both standing areas.

Dimensions:
  • Top standing area diameter: 11 inches (280mm), height: 15-3/4 inches (400mm)
  • Bottom standing area diameter: 13 inches (330mm), height: 7-7/8 inches (200mm).
  • Typical resistance to groundable point: 104 – 106


  • WIDTH INCHES 14 (35.56 cm)
  • DEPTH INCHES 13 (33.02 cm)
  • HEIGHT INCHES 16 (40.64 cm)
  • CAPACITY LBS 330 (150 kg)
  • COLOR FINISH Black
  • BRAND LPD Trade
  • CONSTRUCTION Polypropylene
  • MANUFACTURERS PART NUMBER C8000
  • QUANTITY STEPS 1
  • TYPE Static Dissipative
  • WEIGHT LBS 9 (4.09 kg)
  • PACKAGE QUANTITY 1
  • LADDER TYPE Step Stool
  • DESCRIPTION Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

Item #: WBB2247875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000
    LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant