Standard Grade Smooth Clear Strip Door Curtain
Fastest Installation of any Strip Door on the Market!
Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
Global Industrial
Model # :WB786018
Global Industrial™ Standard Grade Smooth Clear Strip Door Curtain 10'W x 12'H
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 144 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Safety Strips Included |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 786018 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |