Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB708196AWH

Global Industrial™ Standard Disposable Shoe Covers, Size 6-11, White, 150 Pairs/Case

Product Description
These shoe covers provide carpet, tile, and wood protection from multiple contaminants including dirt, debris, mud, scuff marks, and more. The polypropylene construction is non-woven, anti-dust, and anti-static for light protection against dry particulates. The covers include an elastic closure for added shoe support. The triple stitched seam improves cover strength. Includes anti-slip strips for user safety. Color finish is White. Size is 6-11. Package quantities are 150 Pairs/Case.

PRICE
$74.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
74.95
Buy 6+ units
71.95Save $3.00 (4%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-3/4 in
Weight0 lbs
SizeL
Shoe Size6 - 11

Product Details

TypeShoe Cover
ColorWhite
Seam TypeTriple Stitched
StyleSkid Resistant
Closure TypePull-On
MaterialPolypropylene
DescriptionStandard Shoe Covers
Package Quantity150 Pairs
Manufacturers Part Number708196AWH
Slip ResistantYes
WaterproofNo
BrandGlobal Industrial