Highway Punch Rubber Cutting Edges for municipal highway plows.
Buyers Products Standard Highway Cutting Edge 5/8 x 6 x 48"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Depth | 47-7/8 in |
| Height | 5/8 in |
| Weight | 49.1 lbs |
| Size | 5/8"x6"x48" |
Product Details
| Manufacturers Part Number | 1317007 |
| Product Grouping | Highway Cutting Edge |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |