Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB606964

Global Industrial™ Standard Steel Drawer, 18-1/4"W x 23-7/8"D, Gray

Product Description
Standard Workbench Drawer
Drawer can be mounted on either side of workbench and features the following:
  • All steel construction
  • Padlock hasp
  • Safety stop
  • Inside width inches: 18
  • Inside depth inches: 23-1/2
  • Inside width height: 5-1/4


PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/4 in
Depth23-7/8 in
Height5-3/8 in
Weight Capacity100 lbs
Weight12 lbs

Product Details

Assembly RequiredNo
Style5-3/8"H Standard Drawer
TypeDrawer
MaterialSteel
ColorGray
Manufacturers Part Number606964
BrandGlobal Industrial