Netting Perimeter Cable used for installing Bird Barrier StealthNet®
Bird Barrier® Stainless SteelNet Cable, 500'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 5 in |
| Height | 4-3/4 in |
| Weight | 6 lbs |
| Size | 500' |
Product Details
| Material | Stainless Steel |
| Application Method | Attach to Bolt or Screw |
| Color | Silver |
| Brand | Bird Barrier |