Stainless steel wet floor stign is ideal for outdoor areas and high traffic locations that require high quallity furnishings. Heavy sturdy design prevents being knocked over or blown away. Type 304 Stainless Steel construction. Rubber extrusion on handle and feet to prevent slipping. Silk screen graphics, easy open/close and fold for storage. Caution in 3 languages (English, Spanish and French).
Frost Stainless Steel Wet Floor Sign 1119
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 10-1/8 in |
| Height | 24-3/8 in |
| Weight | 10 lbs |
Product Details
| Sign Legend | Wet Floor |
| Type | 2 Sided, Multi-Lingual |
| Color | Stainless |
| Material | Stainless Steel |
| Description | Wet Floor Sign |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 1119 |
| Brand | Frost Products |
Warranty
| Warranty | 1 yr |