✓ 20-gauge stainless steel ashtray
✓ Designed to accept +700 butts for minimal maintenance
✓ Mounts to cement surfaces
Supply your smoking-friendly havens with the Global Industrial Stainless Steel Wall Mount Outdoor Ashtray. This weather and fire-resistant outdoor ashtray is made of 20-gauge stainless steel, making it a refined commercial choice for industrial parks, complexes, and similar outdoor settings with areas approved for spoking. The 215 cu. inch inner receptacle holds over 700 butts for minimal maintenance and is easy to remove and empty. Keyed alike locks. Measures 9"W x 5"D x 13"H.
Global Industrial
Model # :WB238068
Global Industrial Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$169.95was $185.95
Save $16.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 5 in |
| Height | 13 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Ashtray |
| Mounting Location | Wall Mount |
| Capacity | 1 gal |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 238068 |
| Brand | Global Industrial |