Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Compartment Sink

Stainless Steel Compartment Sink

Item #: WB186568

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,476.00

Quantity

Customers Also Viewed

Advance Tabco® 4-2-36-X Budget Kitchen Sink, 2 Compartment, 18L x21W Bowl, 430 Stainless Steel

Advance Tabco® 4-2-36-X Budget Kitchen Sink, 2 Compartment, 18L x21W Bowl, 430 Stainless Steel

Advance Tabco® 4-41-24-X Budget Kitchen Sink, 1 Compartment,24L x24W Bowl, 24L x 41H Overall

Advance Tabco® 4-41-24-X Budget Kitchen Sink, 1 Compartment,24L x24W Bowl, 24L x 41H Overall

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Equip by T&S 5PR-8W00 8" Wall Mount Pre-Rinse Unit

Equip by T&S 5PR-8W00 8" Wall Mount Pre-Rinse Unit

Global Industrial™ Heavy Duty Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Gray, Assembled

Global Industrial™ Heavy Duty Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Gray, Assembled

Interion® Wall Mounted Coat Rack - Silver

Interion® Wall Mounted Coat Rack - Silver

2 Compartment Stainless Steel Sink
Constructed of durable 16 gauge stainless steel with hemmed edges for safety. Compartment sinks are 430 stainless steel, best suited for soap and water applications. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height.

Weights & Dimensions

  • Depth 14 in (35.56 cm)
  • Steel Gauge 14 ga
  • Compartment Length 24 in (60.96 cm)
  • Width 51 in (129.54 cm)
  • Compartment Depth 14 in (35.56 cm)
  • Length 24 in (60.96 cm)
  • Faucet Centers 8 in (20.32 cm)
  • Compartment Width 24 in (60.96 cm)
  • Height 41-1/4 in (104.78 cm)
  • Weight 94 lbs (42.73 kg)

Product Details

  • Assembly Required No
  • Stainless Series 304
  • Number of Compartments 2
  • Faucet Holes 2
  • Brand Aero Manufacturing
  • Material Stainless Steel
  • Style No Drainboards
  • Manufacturers Part Number 4S2-2424

Compliance & Certifications

  • NSF Certified No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Compartment Sink

Stainless Steel Compartment Sink

Item #: WB186568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant