Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB606957GY

Global Industrial™ Stacking Steel Drawer W/ Cylinder Lock, 17-1/4"W x 20"D, Gray

Product Description
6 5/8 "H Stacking Workbench Drawer

These drawers can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments

Features:
  • Cylinder lock with 2 keys
  • Padlock hasp
  • Easy glide roller bearings
  • Durable powder coat finish


PROMOTIONAL PRICE
$189.95

was $239.95
Save $50.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth20 in
Height6 5/8 in
Weight Capacity19 lbs
Weight21.8 lbs

Product Details

Assembly RequiredNo
TypeDrawer
MaterialSteel
ColorGray
Manufacturers Part Number606957GY
BrandGlobal Industrial

Warranty

Warranty1 yr