Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB606958GY

Global Industrial™ Stacking Steel Drawer, 17-1/4"W x 20"D x 12"H, Gray

Product Description
12"H Stacking Drawer for Workbench
These drawers can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments. Drawers feature:

  • Cylinder lock with 2 keys
  • Padlock hasp
  • Easy glide roller bearings
  • Durable powder coat finish


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth20 in
Height12 in
Weight Capacity125 lbs
Weight25.2 lbs

Product Details

Assembly RequiredNo
TypeDrawer
MaterialSteel
ColorGray
Manufacturers Part Number606958GY
BrandGlobal Industrial