SPC INDUSTRIAL
Add-On Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms measure 2-5/8"H. Add-On platform is easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Platforms are easily connected for side-by-side installation using Optional Poly Clips (sold separately).
SPC Industrial Add-A-Level Stackable Platform, Add-On Unit, 96"W x 36"D x 2-5/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 36 in |
| Weight | 44 lbs |
| Thickness | Stackable Platform Add-On in |
Product Details
| Type | Stackable Platform Add-On |
| Color | Black |
| Surface Material | Plastic |
| Series | Add-A-Level |
| Border Color Family | No Border |
| Backing Material | Plastic |
| Material | Plastic |
| Manufacturers Part Number | A9636A |
| Brand | SPC Industrial |