S/S Tong-6"
Alegacy 1151I - Stainless Steel Tong, 6"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.29
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | One-Piece |
| Color | Silver |
| Manufacturers Part Number | 1151I |
| Brand | Alegacy |